Motion
CKGA80-100Y-P3DWASC-XC89

SMC CORP OF AMERICA
CKGA80-100Y-P3DWASC-XC89

CKGA80-100Y-P3DWASC-XC89
Mi Item #08372744
MFR #CKGA80-100Y-P3DWASC-XC89
Price$637.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKGA80-100Y-P3DWASC-XC89

CKGA80-100Y-P3DWASC-XC89
Mi Item #08372744
MFR #CKGA80-100Y-P3DWASC-XC89

Mfr description
CKGA80-100Y-P3DWASC-XC89
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$637.57/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Cylinder Suffix
    XC89
  • Operating Pressure Range
    1 to 0.05 MPa
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)