Motion
81862
Spanner Wrenche - Hook Style, Finish: Black Oxide, 7.800000, 198 mm OAL
MI ITEM #08373175
MFR #81862
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spanner Wrenche - Hook Style, Finish: Black Oxide, 7.800000, 198 mm OAL
MI ITEM #08373175
MFR #81862

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    Wrench
  • Hook or Pin Height
    3/16 in, 4.76 mm
  • Overall Length
    7.800000, 198 mm
  • Size Range
    1-1/4 - 3

Details

  • Finish Coating
    Black Oxide
  • Maximum Capacity
    3, 76 mm
  • Minimum Capacity
    1-1/4, 32 mm
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Spanner Style
    Hook
  • Tool Type
    Adjustable Pin Spanner Wrench
  • UPC_NO
    099575818622
  • Versatility
    Adjustable
  • Warranty
    Mfr's Limited Lifetime Warranty

Overview

Mfr description
81862 1-1/4" TO 3" ADJ PIN SPAN WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought