1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HUB CITY INC
AD2 1:1 A,B SP
Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Double Output
Mi Item #
08374459
MFR #
AD2 1:1 A,B SP
Price
$1,212.36
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
HUB CITY INC AD2 1:1 A,B SP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HUB CITY INC
AD2 1:1 A,B SP
Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Double Output
Mi Item #
08374459
MFR #
AD2 1:1 A,B SP
Mfr description
0220-00301 1:1 RATIO REDUCER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,212
.36
/each
Add to Cart
Specifications
Dimensions
Input Size
0.6250 in
Output Size
0.6250 in
Details
Input Type
Solid Shaft
Output Direction
Double
Output Type
Solid
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items