Motion
CY3R25-500-A93-XC57

SMC CORP OF AMERICA
CY3R25-500-A93-XC57

CY3R25-500-A93-XC57
MI ITEM #08374488
MFR #CY3R25-500-A93-XC57
Price$621.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY3R25-500-A93-XC57

CY3R25-500-A93-XC57
MI ITEM #08374488
MFR #CY3R25-500-A93-XC57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$621.88/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Stroke  
    500

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Direct
  • Cylinder Style
    Rodless
  • Magnet
    Magnetic Piston
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Seal Kit
    CY3R25-PS
  • Series
    CY3
  • Type
    Rodless

Overview

Mfr description
CY3R25-500-A93-XC57

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought