Motion
81863 WR ADJ SPNR PI

Gearwrench
81863 WR ADJ SPNR PI

SPANNER WRENCH 1-1/4-3"ADJ 1/4"PIN
MI ITEM #08376021
MFR #81863 WR ADJ SPNR PI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81863 WR ADJ SPNR PI

SPANNER WRENCH 1-1/4-3"ADJ 1/4"PIN
MI ITEM #08376021
MFR #81863 WR ADJ SPNR PI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    Wrench
  • Hook or Pin Height
    7/32 in, 5.56 mm
  • Overall Length
    7.800000, 198 mm
  • Size Range
    1-1/4 - 3

Details

  • Finish Coating
    Black Oxide
  • Maximum Capacity
    3, 76 mm
  • Minimum Capacity
    1-1/4, 32 mm
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Adjustable Pin Spanner Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty

Overview

Mfr description
81863 WR ADJ SPNR PI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought