Motion
7100005497

3M
7100005497

Disc Backing Pad - 6.0000 in Pad Diameter, Black
Mi Item #08376166
MFR #7100005497
Price$32.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100005497

Disc Backing Pad - 6.0000 in Pad Diameter, Black
Mi Item #08376166
MFR #7100005497

Mfr description
28322 CLEAN SANDING SOFT INTERFACE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Soft Interface Disc Pad provides extra cushion for coated and non-woven abrasive discs to prevent gouging and marring
  • Soft density foam responds to contours and edges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.83/each

Specifications

Dimensions

  • Diameter
    6 in
  • Length
    0.5 in
  • Pad Diameter
    6.0000 in
  • Weight
    0.069 lb
  • Width
    7 in

Details

  • Application
    - Surface Preparation - Polishing - Finishing
  • Color
    Black
  • Density Rating
    Soft
  • Manufacturer Upc Number
    00051141283227
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141283227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)