Motion
48-20-5432

MILWAUKEE TOOL
48-20-5432

SDS-Max 1 pc. Core 4 in. x 11-3/8 in.
MI ITEM #08376332
MFR #48-20-5432
Price$214.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5432

SDS-Max 1 pc. Core 4 in. x 11-3/8 in.
MI ITEM #08376332
MFR #48-20-5432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$214.55/each

Specifications

Dimensions

  • Drill Bit Size
    4 in
  • Drilling Depth
    3 in
  • Overall Length
    11.375 in

Details

  • Bit Type
    Core
  • Includes
    (1) SDS-Max Core Bit
  • Manufacturer Upc Number
    045242315604
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242315604
  • Warranty
    None

Overview

Mfr description
48-20-5432 4" SDS MAX CORE BIT
  • Asymmetrical and alternating teeth for up to 20% faster drilling speeds
  • Thick-wall core body for durability even in large hammers
  • Includes centering bit (48-20-5495) to allow exact spot drilling and reduce bit walking
  • Drift key (48-20-5497) sold separately for easy centering bit removal
  • Ideal for brick, block, and concrete applications
  • Drilling depth of 3 in.
  • Designed for SDS-Max rotary hammers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought