Motion
MHMR20T
MHMR20T - ROD END (H) 3-PC ALLOY HT - M-R 20MM-20MM TEF
MI ITEM #08376378
MFR #MHMR20T
Price$92.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHMR20T - ROD END (H) 3-PC ALLOY HT - M-R 20MM-20MM TEF
MI ITEM #08376378
MFR #MHMR20T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.81/each

Specifications

Dimensions

  • Ball Width
    25 mm
  • Bore Diameter  
    20 mm
  • Misalignment Angle
    20 °
  • Weight
    0.64 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    120212 N
  • Rod End Type
    Male
  • Series
    MHM-T
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990017086

Overview

Mfr description
MHMR20T ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Stainless Steel, Heat Treated
  • LINER: Self-Lubricating PTFE
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought