1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS VLT
136G7342
Soft Start - 244 A Full Load Current, 3 Phase Input, IP00 Rated
MI ITEM #
08376525
MFR #
136G7342
Price
$6,343.41
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
Soft Starts
DANFOSS VLT 136G7342
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS VLT
136G7342
Soft Start - 244 A Full Load Current, 3 Phase Input, IP00 Rated
MI ITEM #
08376525
MFR #
136G7342
Mfr description
MCD600-0244B-T5-S2X-00-CV1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,343
.41
/each
Add to Cart
Specifications
Details
Control Voltage
24 V
Enclosure Rating
IP00
Full Load Current
244 A
Input Phase
3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items