Motion
27-602G  WR RAT BX 12PT 3/4 X 7/8

Gearwrench
27-602G WR RAT BX 12PT 3/4 X 7/8

3/4" x 7/8" 12 Point Ratcheting Box Wrench Double End, 1.4" Head Diam x 3/8" Head Thickness, 9-1/4" OAL, Steel, Chrome Finish, 0° Offset
MI ITEM #08376777
MFR #27-602G WR RAT BX 12PT 3/4 X 7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
27-602G WR RAT BX 12PT 3/4 X 7/8

3/4" x 7/8" 12 Point Ratcheting Box Wrench Double End, 1.4" Head Diam x 3/8" Head Thickness, 9-1/4" OAL, Steel, Chrome Finish, 0° Offset
MI ITEM #08376777
MFR #27-602G WR RAT BX 12PT 3/4 X 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27-602G WR RAT BX 12PT 3/4 X 7/8

Specifications

  • Wrench Type
    Box Wrench
  • Overall Length
    9-1/4 in
  • Head Thickness
    3/8 in
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Tool Type
    Ratcheting
  • Size
    3/4 x 7/8 in
  • PSC Code
    5120
  • Offset Angle
    0
  • Number Of Points
    12
  • Material
    Steel
  • Head Type
    Double End
  • Head Diameter
    1.400 in
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text