Motion
CNGDA25-175-D

SMC CORP OF AMERICA
CNGDA25-175-D

CNGDA25-175-D
Mi Item #08376807
MFR #CNGDA25-175-D
Price$386.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNGDA25-175-D

CNGDA25-175-D
Mi Item #08376807
MFR #CNGDA25-175-D

Mfr description
CNGDA25-175-D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.45/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in

Details

  • Bracket 1
    Direct
  • Cylinder Style
    Round Body
  • Lock Type
    Rod Lock
  • Mounting Type
    Direct
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CNG
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)