Motion
61868-M-C3
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #08376812
MFR #61868-M-C3
Price$13,708.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #08376812
MFR #61868-M-C3

Mfr description
61868-M-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,708.44/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    38 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)