Motion
CLK2GA63-75Y-B-P3DWASC

SMC CORP OF AMERICA
CLK2GA63-75Y-B-P3DWASC

CLK2GA63-75Y-B-P3DWASC
MI ITEM #08376894
MFR #CLK2GA63-75Y-B-P3DWASC
Price$726.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GA63-75Y-B-P3DWASC

CLK2GA63-75Y-B-P3DWASC
MI ITEM #08376894
MFR #CLK2GA63-75Y-B-P3DWASC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$726.05/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Bracket 1
    Basic
  • Cylinder Style
    Clamp
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CLK
  • Type
    Clamp Cylinder

Overview

Mfr description
CLK2GA63-75Y-B-P3DWASC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought