Motion
31310

TIMKEN
31310

Tapered Roller Bearing Assembly - 50 mm Bore, 110 mm OD, 1.1516 in Width
Mi Item #08377067
MFR #31310
Price$250.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
31310

Tapered Roller Bearing Assembly - 50 mm Bore, 110 mm OD, 1.1516 in Width
Mi Item #08377067
MFR #31310

Mfr description
31310 9X070 TAPPERED RLR BRG CUP & CONE
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.92/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    110 mm
  • Overall Width
    1.1516 in
  • Weight
    2.582 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Description
    31310 9X070 TAPPERED RLR BRG CUP & CONE
  • Manufacturer Upc Number
    053893007564
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893007564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)