Motion
C62039
Hand Tap - 0403 Series, 5/16 - 18 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #08377562
MFR #C62039
Price$10.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 0403 Series, 5/16 - 18 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #08377562
MFR #C62039

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.67/each

Specifications

Dimensions

  • Overall Length
    2.7188 in
  • Shank Diameter
    0.3180 in
  • Table Length
    2.7188 in
  • Tapping Depth
    0.4688 in
  • Thread Length  
    1.1250 in
  • Thread Size
    5/16 - 18

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    0403
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Overview

Mfr description
C62039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought