Motion
9400-52599
Arc Protection Accessories - Polyurethane , Polypropylene Material
Mi Item #08378158
MFR #9400-52599
Price$84.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Protection Accessories - Polyurethane , Polypropylene Material
Mi Item #08378158
MFR #9400-52599

Mfr description
9400-52599 HRC KIT APPAREL BAG
  • Molded Rubber Bottom
  • Zipper Closure
  • Size: 24"L x 10"W x 13"H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.25/each

Specifications

Dimensions

  • Length
    61 cm
  • Size
    OS
  • Width
    25.5 cm

Details

  • Closure Type
    Zipper
  • Color
    Orange
  • Colors
    Orange
  • Description
    ARC Kit Apparel Bag
  • Description Keyword
    Arc Accessories
  • Manufacturer Upc Number
    616314139482
  • Material
    Polypropylene, Polyurethane
  • Package Quantity
    20
  • UPC_NO
    616314139482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)