Overview
Mfr description
9150-52850 ARC HOOD, LENS, BRACKET AND
- Incorporates UV and IR-absorbing ARC shield lens providing protection up to 40 cal/cm²; replaceable
- Green tint window is coated with a permanent anti-fog inner surface
- Lens is extended 3" from face to accommodate respiratory protection and help minimize lens fogging
- Lens meets ANSI Z87.1
- Supplied with dialectric safety helmet and hard hat adapter
Specifications
- Flame ResistantFlame Resistant Garment
- ColorNavy
- SizeOS
- Manufacturer Upc Number616314137983
- UPC_NO616314137983
- DescriptionArc Hood, Lens, Bracket and Hard Hat - 40 cal/cm2
- Description KeywordArc Clothing
- Spec Sheet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data