Motion
9100-52564/3XL
Hrc 2 - Cotton, Nylon Material, Navy Color, 3 XL Size, 12.4 cal/cm Arc Rating
MI ITEM #08378165
MFR #9100-52564/3XL
Price$611.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hrc 2 - Cotton, Nylon Material, Navy Color, 3 XL Size, 12.4 cal/cm Arc Rating
MI ITEM #08378165
MFR #9100-52564/3XL

Mfr description
9100-52564/3XL AR/FR OVERALLS-12 CAL/CM2
  • ARC Rating: ATPV 12.4 cal/cm2
  • PPE 2 (HRC 2)
  • Aramid high tenacity thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$611.91/each

Specifications

Dimensions

  • Hazardous Protection Level
    CAT 2
  • Height
    30.5 cm
  • Length
    30.5 cm
  • Material Weight
    22
  • Size
    3
  • Weight
    1 kg
  • Width
    15.25 cm

Details

  • Additional Details
    Ideal for electrical and utility work.
  • Ankle Closure
    Loop
  • Ankle Style
    Hook and Loop
  • Approval Listing Regulations
    NFPA 70E, ASTM F1506
  • Arc Rating
    12.4
  • Closure Type
    Front Buckle
  • Color
    Navy
  • Cuff Style
    Hook and Loop
  • Description
    Ideal for electrical and utility work.
  • Fabric Type
    Cotton/Nylon
  • Features
    ARC Rating: ATPV 12.4 cal/cm2
  • Flame Resistance
    Yes
  • Front Closure
    Buckle
  • Garment Style
    Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Electrical, Utility
  • Group & Class
    NFPA 70E
  • Manufacturer Upc Number
    616314136320
  • Material
    Cotton, Nylon
  • Max Arc Flash Protection
    12.4
  • Number Of Pockets
    2
  • Pant Cuff
    Hook and Loop
  • Product Line
    ARC Rated Clothing
  • Product Type
    Bib Overalls
  • Series
    ARC Rated Clothing
  • Type
    Bib Overall
  • UPC_NO
    616314136320
  • US Made
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)