Motion
9100-52564/M
Hrc 2 - Westex 88/12 Cotton Nylon Material, Navy Color, 36-38.0000 in Waist, 12 cal/cm Arc Rating
Mi Item #08378168
MFR #9100-52564/M
Price$556.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hrc 2 - Westex 88/12 Cotton Nylon Material, Navy Color, 36-38.0000 in Waist, 12 cal/cm Arc Rating
Mi Item #08378168
MFR #9100-52564/M

Mfr description
9100-52564/M AR/FR OVERALLS-12 CAL/CM2
  • ARC Rating: ATPV 12.4 cal/cm2
  • PPE 2 (HRC 2)
  • Aramid high tenacity thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$556.22/each

Specifications

Dimensions

  • Case Height
    6 in
  • Case Length
    12 in
  • Case Weight
    4 lbs
  • Case Width
    12 in
  • Chest Size
    36 to 38 in, 91.4 to 96.5 cm
  • Hazardous Protection Level
    HRC 2
  • Height
    30.5 cm
  • Length
    30.5 cm
  • Material Weight
    9
  • Waist Size
    36-38.0000 in
  • Weight
    1 kg
  • Width
    15.25 cm

Details

  • Additional Details
    Ideal for electrical and utility work.
  • Ankle Closure
    Loop
  • Ankle Style
    Hook and Loop
  • Approval Listing Regulations
    NFPA 70E-2012, ASTM F1506-10a, ASTM F2178-12, OSHA 29 CFR 1910.269, PPE 2, HRC 2
  • Arc Rating
    12
  • Closure Type
    Front Zipper
  • Color
    Navy
  • Cuff Style
    Hook and Loop
  • Description
    Ideal for electrical and utility work.
  • Fabric Type
    Cotton/Nylon
  • Features
    ARC Rating: ATPV 12.4 cal/cm2
  • Flame Resistance
    Yes
  • Front Closure
    Zipper
  • Garment Style
    Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Electrical and Utilities
  • Group & Class
    NFPA 70E
  • Manufacturer Upc Number
    616314136351
  • Material
    Westex 88/12 Cotton Nylon
  • Max Arc Flash Protection
    12.0
  • Number Of Pockets
    2
  • Pant Cuff
    Hook and Loop
  • Product Line
    9100-52564
  • Product Type
    Bib Overalls
  • Series
    9100-52564
  • Type
    Bib Overall
  • UPC_NO
    616314136351
  • US Made
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)