Motion
9100-52412/5X
Hrc 4 - 616314136184 Material, 5 XL Size, Navy Color, Hook And Loop Front Closure, 40 cal/cm2 Arc Rating
Mi Item #08378177
MFR #9100-52412/5X
Price$994.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hrc 4 - 616314136184 Material, 5 XL Size, Navy Color, Hook And Loop Front Closure, 40 cal/cm2 Arc Rating
Mi Item #08378177
MFR #9100-52412/5X

Mfr description
9100-52412/5XL AR/FR JACKET-40 CAL/CM2
  • ARC Rating: ATPV 40cal/cm²
  • PPE 4 (HRC 4)
  • FR woven cotton/nylon double layered
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$994.17/each

Specifications

Dimensions

  • Length
    30.5 cm
  • Material Weight
    13 oz
  • Size
    5

Details

  • Additional Details
    Stress Points: Bar-tacked | Cuffs: Aramid knit | Metal Pieces: None
  • Applications
    Electrical Contractors, Utility Work
  • Approval Listing Regulations
    ASTM F1506-10a, ASTM F2178-12, NFPA 70E-2012, OSHA 29 CFR 1910.269
  • Arc Rating
    40 cal/cm2
  • Closure Type
    Hook and Loop
  • Collar Style
    Stand Up
  • Color
    Navy
  • Description
    Ideal for electrical and utility work.
  • Flame Resistant
    Yes
  • Front Closure
    Hook And Loop
  • Garment Type
    Jacket
  • Garment Use
    Arc Flash
  • Hazard Risk Category Hrc
    HRC 4
  • High Visibility
    No
  • Hood Type
    No Hood
  • Manufacturer Upc Number
    616314136184
  • Material
    616314136184
  • Max Arc Flash Protection
    40 cal/cm2
  • Number Of Pockets
    2
  • Protection Type
    Arc Flash Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Style
    Arc Flash Jacket
  • UPC_NO
    616314136184
  • Wrist Closure
    Knit Cuff
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)