Motion
250-46-0020
Rimless Safety Glasses with Clear Temple, Clear Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #08378185
MFR #250-46-0020
Your Price$5.84/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Clear Temple, Clear Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #08378185
MFR #250-46-0020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.84/pr(List $6.72)

Overview

Mfr description
250-46-0020 RIMLESS SAFETY GLASSES
  • Lightweight, rimless design provides all day user comfort
  • Bayonet temples with end tips that curve out for ease of placement on face
  • Non-slip rubber nose pads offer a secure fit
  • 9 Base curve lens
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3

Specifications

  • Lens Color
    Clear
  • Lens Coating
    AntiScratchAntiFog
  • Size
    OS
  • Temple Adjustment
    Bayonet / Rubber Tips
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Frame Style
    Rimless
  • Description
    Popular one-piece lens design that offers a perfect fit.
  • Lens Shade
    Clear
  • Spec Sheet
  • Manufacturer Upc Number
    616314129155
  • UPC_NO
    616314129155
  • Weight
    7.3 kg
  • Additional Details
    Popular one-piece lens design that offers a perfect fit.
  • Frame Type
    Narrow Face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text