Motion
150-SK-2/12-KIT
Class 2 Electrical Safety Kit
Mi Item #08378189
MFR #150-SK-2/12-KIT
Price$309.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Class 2 Electrical Safety Kit
Mi Item #08378189
MFR #150-SK-2/12-KIT

Mfr description
150-SK-2/12 CLASS 2 ELECT SAFETY KIT
  • 1 pair ESP Gloves-Black (150-2-14)
  • 1 pair Cowhide Protectors (148-4000)
  • 14-inch Nylon Glove Bag (148-2142)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.09/each

Specifications

Dimensions

  • Glove Size
    12"
  • Size
    12

Details

  • Color
    Black
  • Cuff Type
    Straight
  • Description
    Class 2 Electrical Safety Kit
  • Description Keyword
    Insulating Glove Kit
  • UPC_NO
    616314173578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)