Motion
20374650R5
Reciprocating Saw Blade - Fire Rescue, Wood, Metal & Plastic, TPI: 10/14, 8.0000 in Long
MI ITEM #08378254
MFR #20374650R5
Price$28.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Saw Blade - Fire Rescue, Wood, Metal & Plastic, TPI: 10/14, 8.0000 in Long
MI ITEM #08378254
MFR #20374650R5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.22/each

Specifications

Dimensions

  • Length
    8.0000 in
  • Width
    0.0500 in

Details

  • Application
    Metal, Wood & Plastic
  • Cutting Material
    Fire Rescue, Wood, Metal & Plastic
  • Tpi
    10/14

Overview

Mfr description
20374650R5 (10/14 TPI)6" STRAIGHT BACK R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought