Motion
02-199235
VF11-10N-F-000-6.5-01-A FLOW CONTROL
MI ITEM #08378366
MFR #02-199235
List Price$59.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VF11-10N-F-000-6.5-01-A FLOW CONTROL
MI ITEM #08378366
MFR #02-199235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.31/each for your price

Overview

Mfr description
VF11-10N-F-000-6.5-01-A FLOW CONTROL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Control
  • Maximum Flow Rate
    23 lpm
  • Maximum Operating Pressure
    350 bar
  • Overall Width
    1.00 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    2.00 in
  • Overall Length
    1.00 in
  • Adjustment Type
    Fixed Orifice
  • Cavity
    C-10-2
  • Ambient Temperature Range
    -40°C to +120 °C
  • Mounting Type
    Screw-in Cartridge
  • Factory Set Flow Rate
    6.5 lpm
  • Leakage
    Standard
  • Minimum Flow Rate
    1.9 lpm
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Style
    Other
  • Valve Torque Into Cavity
    47-54 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought