Motion
WX-3660-34

LITTLE GIANT
WX-3660-34

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 36.0000 in Wide, 36.0000 in Deep, 34.0000 in High, Gray, Extra Heavy Duty Welded Steel Workbench, Number of Shelves: Lower Shelf
MI ITEM #08378369
MFR #WX-3660-34
Price$2,402.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WX-3660-34

Little Giant Pump Bench Cabinet, Workbench, Work Table, Steel Table, Heavy Duty Workbench, Heavy-Duty Workbench, Welded Workbench, Steel Workbench - 36.0000 in Wide, 36.0000 in Deep, 34.0000 in High, Gray, Extra Heavy Duty Welded Steel Workbench, Number of Shelves: Lower Shelf
MI ITEM #08378369
MFR #WX-3660-34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,402.86/each

Specifications

Dimensions

  • Depth
    36.0000 in
  • Height
    34.0000 in
  • Length
    60 in
  • Weight
    348 lbs
  • Width
    36.0000 in
  • Work Platform Depth
    36 in
  • Work Platform Height
    34 in
  • Work Platform Length
    60 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Load Capacity
    15000 lbs
  • Material
    Steel
  • Number Of Shelves
    Lower Shelf
  • Type
    Extra Heavy Duty Welded Steel Workbench
  • Weight Capacity
    15,000 lbs

Overview

Mfr description
WX-3660-34 LITTLE GIANT WORK BENCH
  • 7 gauge reinforced steel top
  • Top reinforced with 3" x 11/2" structural C Channel
  • Load Capacity: 15,000 lbs.
  • 12 Gauge lower shelf has 500 lbs. capacity
  • Legs are constructed with 3" C Channel
  • 7 gauge gussets
  • Footpads with 5/8" diameter anchor holes
  • Overall Height: 34"
  • Clearance below lower shelf: 51/2" to allow fork access
  • All welded and ready for immediate use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought