Overview
Mfr description
69729 SCRAPER, HAND BLK
- Remco’s color-coded stainless steel scraper is an excellent solution for removing stubborn debris from smooth surfaces
- The scraper’s beveled blade loosens dried pastry dough, starches, chocolate, and burnt food
- The scraper is made entirely of FDA compliant materials, making it safe for food contact
- Its ridged blade and ergonomic handle stand up to heavy and repeated use.
Specifications
- ColorBlack
- MaterialStainless Steel and Polypropylene
- Includes1 scraper
- Manufacturer Upc Number812904029311
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data