Motion
24J395

GRACO INC
24J395

GBL 7500 PUMP,GRAVITY,1/4
Mi Item #08379038
MFR #24J395
Price$772.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24J395

GBL 7500 PUMP,GRAVITY,1/4
Mi Item #08379038
MFR #24J395

Mfr description
24J395 GBL7500 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$772.65/each

Specifications

Dimensions

  • Pump Size
    1/4 in

Details

  • Material
    Oil
  • Max Pressure
    6000 psi
  • Type
    Mechanical Piston Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)