Motion
RWP55-4-BS-R

POWER TEAM
RWP55-4-BS-R

Air-driven Hydraulic Pump - 25 gal Reservoir, 10000 psi Max, 55 in³/min Flow at Max psi
Mi Item #08379953
MFR #RWP55-4-BS-R
Price$23,633.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RWP55-4-BS-R

Air-driven Hydraulic Pump - 25 gal Reservoir, 10000 psi Max, 55 in³/min Flow at Max psi
Mi Item #08379953
MFR #RWP55-4-BS-R

Mfr description
RWP55-4-BS-R AIR HYD PUMP, FOUR TOOL, RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,633.19/each

Specifications

Details

  • Air Consumption
    49 cfm
  • Air Pressure Range
    80 to 100 psi
  • Control Switch
    Remote Hand Control
  • For Use With
    Torque Wrenches
  • Max Pressure
    10000 psi
  • Reservoir Capacity
    25 gal (US)
  • Series / Type
    RWP55 Series
  • Sound Level
    85 to 90 dB(a)
  • Typical Flow At 0 Psi
    465 in³/min
  • Typical Flow At 100 Psi
    450 in³/min
  • Typical Flow At 1000 Psi
    80 in³/min
  • Typical Flow At 10000 Psi
    55 in³/min
  • Typical Flow At 5000 Psi
    70 in³/min
  • Typical Flow At Max Psi
    55 in³/min
  • Valve Type
    3-position Directional Valve, 4-way
  • Valve Type/Function
    3-position Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)