Motion
CDA2KB40-300
Tie Rod Cylinder, Bore Size 40 Mm
MI ITEM #08380042
MFR #CDA2KB40-300
List Price$140.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Cylinder, Bore Size 40 Mm
MI ITEM #08380042
MFR #CDA2KB40-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.30/each for your price

Overview

Mfr description
CDA2KB40-300 NON-ROTATING, 40MM X 300MM

Specifications

  • Country of Origin
    US
  • Bore Diameter
    40 mm
  • Series
    CA2
  • Magnet
    Built-In Magnet
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text