Specifications
Dimensions
- Center Hole Diameter3/8 in
- Disc Diameter4-1/2 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeDisc
- ApplicationFinishing
- Disc ColorBrown
- FlexibleYes
- GradeExtra Coarse
- Includes Center HoleCenter Hole Included
- Manufacturer Package Quantity10.000
- Manufacturer Stock Number07R450
- Manufacturer Upc Number662980526538
- Max Rpm11000 rpm
- Mounting TypeBacking Pads
- Package Quantity10.000
- UPC_NO662980526538
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)