Motion
EL-HM830-60-H1-140-32

GROVE GEAR
EL-HM830-60-H1-140-32

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Hollow Output, 2.0000 in Output Size, Left Hand or Right Hand Output, 140 Frame
MI ITEM #08380456
MFR #EL-HM830-60-H1-140-32
Price$4,367.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-HM830-60-H1-140-32

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Hollow Output, 2.0000 in Output Size, Left Hand or Right Hand Output, 140 Frame
MI ITEM #08380456
MFR #EL-HM830-60-H1-140-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,367.66/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in, 22.23 mm
  • Case Size
    830
  • Center Distance
    3.0000 in
  • Housing Height
    15.0000 in
  • Housing Length
    19.3800 in
  • Housing Width
    15.1300 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 X 3/32 in
  • Manufacturer Reducer Size
    830
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    2413 in-lbs
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    60:1
  • Output Size
    2.0000 in
  • Ratio
    60:1
  • Service Factor
    1.0
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Shipping Dimensions Height
    15.0000 in;381 mm
  • Shipping Dimensions Length
    19.3800 in;492.25 mm
  • Shipping Dimensions Width
    15.1300 in;384.30 mm
  • Weight
    53.00 lbs

Details

  • CAD Drawing
  • Gearbox Component Type
    Aluminum Single-Reduction Worm Reducer
  • Horsepower
    1.637 hp
  • Horsepower Rating Normal Duty
    1.637 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EL-HM830-60-H1-140-32
  • Manufacturer Product Page
  • Manufacturer Upc Number
    66295903533
  • Max Input Horsepower
    1.637 hp @ 1750 rpm
  • Mounting Type
    Base
  • Output
    1.117 hp
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Left Hand or Right Hand
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    2170 lbs
  • Reduction
    Single
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    EL
  • Style
    C-Face Coupled
  • Torque Rating (in-lb)
    2413 in-lbs;272.633 Nm
  • UPC_NO
    66295903533

Overview

Mfr description
EL8300534.32 / EL-HM830-60-H1-140-32
  • Aluminum housing provides superior resistances to corrosion, even in harsh environments
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved
  • Large oil capacity provides positive splash lubrication and superior cooling capability
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities
  • The unique quill seal guard protects the input seal from damage during motor installation
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product
  • Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles
  • Mounting dimensions are interchangeable with most industry standard reducers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought