Motion
66260392702

NORTON ABRASIVES
66260392702

80 Grit, 3/8 in Shank Dia
MI ITEM #08380739
MFR #66260392702
Price$135.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260392702

80 Grit, 3/8 in Shank Dia
MI ITEM #08380739
MFR #66260392702

Mfr description
66260392702 80 GRIT 6000 SERIES -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.64/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Shank Diameter
    3/8 in

Details

  • Grit Number
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)