Motion
PA60APF5FMP

POWER TEAM
PA60APF5FMP

Air-driven Hydraulic Pump - 8.5 L Reservoir, 7.0 L Usable Capacity, 10000 psi Max, 0.9 L/min Flow at Max psi
Mi Item #08381244
MFR #PA60APF5FMP
Price$29,560.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PA60APF5FMP

Air-driven Hydraulic Pump - 8.5 L Reservoir, 7.0 L Usable Capacity, 10000 psi Max, 0.9 L/min Flow at Max psi
Mi Item #08381244
MFR #PA60APF5FMP

Mfr description
PA60APF5FMP ISP SER HYD AIR PUMP 4 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,560.73/each

Specifications

Dimensions

  • Weight
    81.5 lbs

Details

  • Air Consumption
    100 cfm
  • Air Pressure Range
    80 psi to 100 psi
  • Control Switch
    Removable control pendant
  • Flow
    9.4 L/min
  • Max Pressure
    10000 psi
  • Pump Type
    Infinity Stage Air Pump
  • Reservoir Capacity
    8.5 L
  • Series / Type
    Infinity
  • Sound Level
    76 dB(a)
  • Typical Flow At 0 Psi
    575 in³/min
  • Typical Flow At Max Psi
    0.9 L/min
  • Usable Oil Capacity
    7.0 L
  • Valve Function Details
    Fixed 103 bar (1,500 psi) retract relief valve pressure
  • Valve Type
    4-Port
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)