Specifications
Dimensions
- Weight0.463 lbs
Details
- Features & Benefits• Incorporates surface temperature measurement capability using IR emission and can also measure bulk temperatures of air, gas, or liquids using a standard K-Type probe • Dual targeting lasers offer more accurate determination of the area being tested • Optical Resolution (Distance-to-Spot) is 20:1 • Measurement range for both IR and K-Type probe -40 to 1200-Degree Fahrenheit (-40 to 650-Degree Celsius) • Not a medical device; thermometer is NOT intended for use on people or animals. • Adjustable emissivity from 0.1-1.0 delivers flexibility to address multiple applications • Bright backlit display for working in low ambient lighting conditions • Statistical parameters for measurement event - max/min/avg/diff • User definable high/low limits with audible and visual alarms when limits are breached • Uses one 9-volt alkaline battery, with battery life expectancy at 8 hours of continuous use with laser and backlight on
Overview
Mfr description
IR10 INFRARED THERMOMETER
- Incorporates surface temperature measurement capability using IR emission and can also measure bulk temperatures of air, gas, or liquids using a standard K-Type probe
- Dual targeting lasers offer more accurate determination of the area being tested
- Optical Resolution (Distance-to-Spot) is 20:1
- Measurement range for both IR and K-Type probe -40 to 1200-Degree Fahrenheit (-40 to 650-Degree Celsius)
- Not a medical device; thermometer is NOT intended for use on people or animals.
- Adjustable emissivity from 0.1-1.0 delivers flexibility to address multiple applications
- Bright backlit display for working in low ambient lighting conditions
- Statistical parameters for measurement event - max/min/avg/diff
- User definable high/low limits with audible and visual alarms when limits are breached
- Uses one 9-volt alkaline battery, with battery life expectancy at 8 hours of continuous use with laser and backlight on