Motion
7010330373 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 265006, A/O MED

3M
7010330373 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 265006, A/O MED

Standard Abrasives™ Buff and Blend Cross Buff HS, 265006, A/O Medium, 3/4 in x 3/8 in x 2 Ply x 8-32, 10 per case
Mi Item #08382027
MFR #7010330373 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 265006, A/O MED
Price$2.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330373 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 265006, A/O MED

Standard Abrasives™ Buff and Blend Cross Buff HS, 265006, A/O Medium, 3/4 in x 3/8 in x 2 Ply x 8-32, 10 per case
Mi Item #08382027
MFR #7010330373 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 265006, A/O MED

Mfr description
7010330373 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique abrasive design enables buff to fit inside hard-to-reach areas
  • Open-web buff responds to surface imperfections with minimal gouging or marring of the substrate, sustaining part geometry
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.89/each

Specifications

Dimensions

  • Overall Diameter
    0.75 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Manufacturer Upc Number
    00051115371837
  • UPC_NO
    00051115371837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)