Overview
Mfr description
48-39-0613 EXTREME THIN METAL 12/14 TPI
- More cuts, less blade changes
- 3X Life in stainless steel and other extreme metals
- Fastest cutting blade in thick, hard metals
- 3X Life in stainless steel
- Cuts more materials
- 25% More cuts per charge
- Variable TPI, cuts more materials
- Optimized tooth design for clean cuts
- One blade for most metal thicknesses
- 44-7/8 in. length - fits any saw this size
Specifications
- Cutting MaterialBimetal
- Length
- Width
- Thickness
- Material GradeMetal
- Includes(1) Band Saw Blade
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data