Overview
Mfr description
48-39-0541 BNDSW BL BI-MET 10/14T44-7/8
- Fast cutting: precision-formed teeth create fast, clean cuts
- Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
- Long life: alloy backing steel provides extended blade life
- Versatility: designed for interrupted cutting in structural and profiles 5/32 in. to 5/16 in. thick
Specifications
- Cutting MaterialBimetal
- Length
- Width
- Thickness
- Material GradeMulti-Purpose
- Includes(1) Band Saw Blade
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data