Overview
Mfr description
HF40PP005D01 HIGH FLOW SERIES FILTER
- For industrial/occupational use only. Not for consumer sale or use.
- 33% to 50% smaller housing size provides better appearance and fit than competitively sized and flow rated housings
- Robust cartridge center-post design eliminates bulky support plates providing easy access to housing internals
- Convenient cover designs provide easy element change-outs
- Manufactured from carbon steel, 304 or 316L stainless steel offers effective corrosion protection
- ASME Code design meets high quality and performance standards
Specifications
- Weight7.360 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data