Motion
7010314295

3M HEALTH CARE
7010314295

3M™ High Flow Series Filter Cartridge HF10PP025A01, 7 in x 10 in, 25 um, Silicone, 1/Case
MI ITEM #08382427
MFR #7010314295
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010314295

3M™ High Flow Series Filter Cartridge HF10PP025A01, 7 in x 10 in, 25 um, Silicone, 1/Case
MI ITEM #08382427
MFR #7010314295

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 in
  • Weight
    2.440 lb

Overview

Mfr description
HF10PP025A01 3M HIGH FLOW SERIES FILTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique radial pleat design facilitates high flow capability and uses less space than competitive filter elements
  • High contaminant loading capacity provides consistent performance and effluent quality
  • 99% + Particle Removal Efficiency (PRE) for high purity specifications
  • Polypropylene construction provides wide range of compatibility with various fluids
  • Ergonomically designed “twist-to-lock” handle facilitates fast and easy cartridge change-out without use of special tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought