Motion
373

3M
373

Scotch® Packaging Tape - Transparent Color, 60 in/lb Tensile Strength, 2.83 in Width, 109.36 yd Length
MI ITEM #08382476
MFR #373
List Price$65.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
373

Scotch® Packaging Tape - Transparent Color, 60 in/lb Tensile Strength, 2.83 in Width, 109.36 yd Length
MI ITEM #08382476
MFR #373

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$65.09/each for your price

Overview

Mfr description
373 SCOTCH BOX SEALING TAPE 373 CLEAR,
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Excellent adhesion to recycled liner paper and fiberboard

Specifications

  • Applications
    Automated Carton Sealing,Box Closure,Branding
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Length
    109.36 yd
  • Manufacturer Stock Number
    70006181690
  • Manufacturer Upc Number
    00021200730801
  • UPC_NO
    00021200730801
  • Tensile Strength
    60 in/lb
  • Thickness
    2.5 mil
  • Width
    2.83 in
  • Material Type
    Polypropylene Film

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text