Motion
7300

3M
7300

Masking & Painter Tape - 1500 ft Long, 24.0000 in Wide, Transparent
Mi Item #08382488
MFR #7300
Price$1,709.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7300

Masking & Painter Tape - 1500 ft Long, 24.0000 in Wide, Transparent
Mi Item #08382488
MFR #7300

Mfr description
7300 3M HIGH TEMPERATURE PAINT MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Performs reliably in temperatures as high as 310°F
  • Soft flexing design provides scratch-resistant draping and conformability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,709.32/each

Specifications

Dimensions

  • Length
    1500 ft
  • Weight
    30 lb
  • Width
    24.0000 in

Details

  • Application
    Protect From Paint Overspray
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Manufacturer Upc Number
    00048011580708
  • UPC_NO
    00048011580708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)