Motion
7000000442

3M
7000000442

Roloc™ Finesse-It™ Disc Backing Pad - 1.2500 in Pad Diameter, 5/8-11 in Thread Size, Black
MI ITEM #08382491
MFR #7000000442
Price$19.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000442

Roloc™ Finesse-It™ Disc Backing Pad - 1.2500 in Pad Diameter, 5/8-11 in Thread Size, Black
MI ITEM #08382491
MFR #7000000442

Mfr description
02345 3M FINESSE-IT ROLOC SANDING PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quick attachment for 3M™ Stikit™ sanding discs to use on random orbital tools
  • Smaller diameter ideal for targeting small defects and accesses hard-to-reach areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.34/each

Specifications

Dimensions

  • Diameter
    1-1/4 in
  • Disc Diameter
    1-1/4 in
  • Length
    6.3 in
  • Pad Diameter
    1.2500 in
  • Thread Size
    5/8-11 in
  • Weight
    0.017 lb
  • Width
    6.3 in

Details

  • Application
    Paint Finishing , AOEM Finish Prep/Repair
  • Color
    Black
  • Density Rating
    Medium
  • Manufacturer Stock Number
    60440238693
  • Manufacturer Upc Number
    00051111501986
  • Max Rpm
    10000 rpm
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051111501986

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)