Motion
NPZ-XL 3M NON-PRINTED ZIPPER CLOSURE PCKG LST ENVELOPE NPZ-XL CLEAR 10"X12-

3M
NPZ-XL 3M NON-PRINTED ZIPPER CLOSURE PCKG LST ENVELOPE NPZ-XL CLEAR 10"X12-

NPZ-XL Non-Printed Packing List Envelope - Clear, Zipper Closure Type, 10 in Wide, 12-1/2 in Long, 2 mil Thick
Mi Item #08382497
MFR #NPZ-XL 3M NON-PRINTED ZIPPER CLOSURE PCKG LST ENVELOPE NPZ-XL CLEAR 10"X12-
Price$1.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
NPZ-XL 3M NON-PRINTED ZIPPER CLOSURE PCKG LST ENVELOPE NPZ-XL CLEAR 10"X12-

NPZ-XL Non-Printed Packing List Envelope - Clear, Zipper Closure Type, 10 in Wide, 12-1/2 in Long, 2 mil Thick
Mi Item #08382497
MFR #NPZ-XL 3M NON-PRINTED ZIPPER CLOSURE PCKG LST ENVELOPE NPZ-XL CLEAR 10"X12-

Mfr description
NPZ-XL 3M NON-PRINTED ZIPPER CLOSURE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 10" x 12.5" unprinted, clear, side-loaded zippered envelope opens easily and closes securely
  • Provides control and protection of on-package packing list and invoice documents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.29/each

Specifications

Dimensions

  • Overall Length
    12-1/2 in
  • Overall Thickness
    2 mil
  • Overall Width
    10 in

Details

  • Closure Type
    Zipper
  • Color
    Clear
  • Manufacturer Upc Number
    00051115248177
  • Package Quantity
    500
  • Padded
    Unpadded
  • UPC_NO
    00051115248177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)