Motion
301+ 3M PERFORMANCE YELLOW MASKING TAPE 18 MM X 55 M 6.3 MIL, 48 PER CASE B

3M
301+ 3M PERFORMANCE YELLOW MASKING TAPE 18 MM X 55 M 6.3 MIL, 48 PER CASE B

301+ Masking & Painters Tape - 60.14 yd Long, 18 mm Wide, Yellow
Mi Item #08382500
MFR #301+ 3M PERFORMANCE YELLOW MASKING TAPE 18 MM X 55 M 6.3 MIL, 48 PER CASE B
Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
301+ 3M PERFORMANCE YELLOW MASKING TAPE 18 MM X 55 M 6.3 MIL, 48 PER CASE B

301+ Masking & Painters Tape - 60.14 yd Long, 18 mm Wide, Yellow
Mi Item #08382500
MFR #301+ 3M PERFORMANCE YELLOW MASKING TAPE 18 MM X 55 M 6.3 MIL, 48 PER CASE B

Mfr description
301+ 3M PERFORMANCE YELLOW MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Proprietary, solvent-free adhesive formula removes cleanly in one piece with no adhesive residue
  • Withstands surface temperatures up to 225°F/107°C for 30 minutes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.63/each

Specifications

Dimensions

  • Length
    60.14 yd
  • Weight
    0.302 lb
  • Width
    0.71 in

Details

  • Adhesive Material
    Rubber
  • Application
    - Paint Preparation Masking - Masking for Painting
  • Backing Material
    Crepe Paper
  • Color
    Yellow
  • Manufacturer Upc Number
    00051115647505
  • UPC_NO
    00051115647505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)