Motion
371 PK6

3M
371 PK6

Packaging Tape - No, Clear Color, 22 in/lb Tensile Strength, 2-13/16 in Width, 54.68 yd Length
MI ITEM #08382505
MFR #371 PK6
Price$73.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
371 PK6

Packaging Tape - No, Clear Color, 22 in/lb Tensile Strength, 2-13/16 in Width, 54.68 yd Length
MI ITEM #08382505
MFR #371 PK6

Mfr description
371 SCOTCH PERFORMANCE BOX SEALING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • High edge tear and split resistance ideal for general industrial applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.70/each

Specifications

Dimensions

  • Length
    54.68 yd
  • Roll Length
    54.68 yd
  • Roll Width
    2-13/16 in
  • Tensile Strength
    22 in/lb
  • Thickness
    1.8 mil
  • Width
    2-13/16 in

Details

  • Additional Details
    Adhesive Type, Synthetic Rubber, Backing Material, Polypropylene Film, Thickness, 1.8 mil, Performance Level, General Purpose
  • Adhesive Material
    Synthetic Rubber
  • Applications
    Automated Carton Sealing, Box Closure, Branding
  • Backing Material
    Polypropylene Film
  • Color
    Clear
  • Dispenser Type
    Carton Sealer
  • Double Sided
    No
  • Elongation at Break
    160 %
  • Manufacturer Upc Number
    00051115688034
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    371
  • Shape
    Roll
  • Standards Met
    FDA Guidelines for indirect food contact
  • Tape Type
    Carton Sealing Tape
  • UPC_NO
    00051115688034

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)