Motion
MVU14-250DFX 3M SCOTCHLOK FEMALE DISCONNECT VINYL INSULATED 100/BOTTLE

3M
MVU14-250DFX 3M SCOTCHLOK FEMALE DISCONNECT VINYL INSULATED 100/BOTTLE

3M™ Scotchlok™ Female Disconnect Vinyl Insulated, 100/bottle, MVU14-250DFX, 500/Case
MI ITEM #08382509
MFR #MVU14-250DFX 3M SCOTCHLOK FEMALE DISCONNECT VINYL INSULATED 100/BOTTLE
Price$1.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
MVU14-250DFX 3M SCOTCHLOK FEMALE DISCONNECT VINYL INSULATED 100/BOTTLE

3M™ Scotchlok™ Female Disconnect Vinyl Insulated, 100/bottle, MVU14-250DFX, 500/Case
MI ITEM #08382509
MFR #MVU14-250DFX 3M SCOTCHLOK FEMALE DISCONNECT VINYL INSULATED 100/BOTTLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.92/each

Specifications

Dimensions

  • Overall Diameter
    0.23 in
  • Overall Length
    0.87 in
  • Overall Width
    0.37 in
  • Weight
    1.451 g

Details

  • Color
    Blue
  • Manufacturer Upc Number
    00051128586716
  • Minimum Order Quantity
    100
  • UPC_NO
    00051128586716

Overview

Mfr description
MVU14-250DFX 3M SCOTCHLOK FEMALE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue vinyl-insulated, butted-seam barrel with a funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Dents and rolled edges of this female disconnect terminal offer excellent holding force
  • Allows for quick and easy disconnect of wires
  • Mates with 0.25-in wide male tab
  • Accommodates wire sizes 16 to 14 AWG
  • Made of durable brass for good conductivity and has corrosion-resistant tin plating
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • Rated 600V for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 100/carton, 500/case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought