1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
MV18-6FBX 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 100/BOTTLE
3M™ Scotchlok™ Block Fork Vinyl Insulated, 100/bottle, MV18-6FBX, suitable for use in a terminal block, 500/Case
Mi Item #
08382512
MFR #
MV18-6FBX 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 100/BOTTLE
Price
$1.51
/each
Qty
Add to Cart
Previous Page
Home
3M MV18-6FBX 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 100/BOTTLE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
MV18-6FBX 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 100/BOTTLE
3M™ Scotchlok™ Block Fork Vinyl Insulated, 100/bottle, MV18-6FBX, suitable for use in a terminal block, 500/Case
Mi Item #
08382512
MFR #
MV18-6FBX 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 100/BOTTLE
Mfr description
MV18-6FBX 3M SCOTCHLOK BLOCK FORK
For industrial/occupational use only. Not for consumer sale or use.
Red vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1
.51
/each
Add to Cart
Specifications
Dimensions
Overall Length
0.85 in
Overall Width
0.3 in
Weight
0.004 lb
Details
Color
Red
Manufacturer Upc Number
00051128587430
Minimum Order Quantity
100
UPC_NO
00051128587430
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items