Overview
Mfr description
MV10-8RX 3M SCOTCHLOK RING VINYL
- For industrial/occupational use only. Not for consumer sale or use.
- Yellow vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
- Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
- Standard-style ring tongue fits around the stud
- Stud size #8
- Accommodates wire sizes 12 to 10 AWG
- Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 50/carton, 500/case
Specifications
- ColorYellow
- Overall Length1.03 in
- Manufacturer Upc Number00051128587577
- UPC_NO00051128587577
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data