Motion
MV10-8FBX 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 50/BOTTLE

3M
MV10-8FBX 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 50/BOTTLE

3M™ Scotchlok™ Block Fork Vinyl Insulated, 50/bottle, MV10-8FBX, 500/Case
MI ITEM #08382523
MFR #MV10-8FBX 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 50/BOTTLE
Your Price$1.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
MV10-8FBX 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 50/BOTTLE

3M™ Scotchlok™ Block Fork Vinyl Insulated, 50/bottle, MV10-8FBX, 500/Case
MI ITEM #08382523
MFR #MV10-8FBX 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 50/BOTTLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.66/each(List $1.92)

Overview

Mfr description
MV10-8FBX 3M SCOTCHLOK BLOCK FORK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Suitable for use in a terminal block
  • Stud size #8
  • Accommodates wire sizes 12 to 10 AWG
  • Electrolytic copper construction offers good conductivity
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 50/carton, 500/case

Specifications

  • Color
    Yellow
  • Manufacturer Upc Number
    00051128587652
  • Minimum Order Quantity
    50
  • Overall Length
    1.03 in
  • Overall Width
    0.32 in
  • UPC_NO
    00051128587652
  • Weight
    0.006 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text