Motion
MV10-10FBX 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 50/BOTTLE

3M
MV10-10FBX 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 50/BOTTLE

3M™ Scotchlok™ Block Fork Vinyl Insulated, 50/bottle, MV10-10FBX, suitable for use in a terminal block, 500/Case
Mi Item #08382524
MFR #MV10-10FBX 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 50/BOTTLE
Price$1.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
MV10-10FBX 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 50/BOTTLE

3M™ Scotchlok™ Block Fork Vinyl Insulated, 50/bottle, MV10-10FBX, suitable for use in a terminal block, 500/Case
Mi Item #08382524
MFR #MV10-10FBX 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 50/BOTTLE

Mfr description
MV10-10FBX 3M SCOTCHLOK BLOCK FORK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.66/each

Specifications

Dimensions

  • Overall Length
    1.03 in
  • Overall Width
    0.32 in
  • Weight
    0.005 lb

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    00051128587669
  • Minimum Order Quantity
    50
  • UPC_NO
    00051128587669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)